Motion
WS-1710A
Open End Wrench Set - 10 PC, Open End Type, Plain Handle Style
Mi Item #03459491
MFR #WS-1710A
Price$403.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrench Set - 10 PC, Open End Type, Plain Handle Style
Mi Item #03459491
MFR #WS-1710A

Mfr description
WS-1710A OPEN END WRENCH SET 10 PCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$403.46/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    10-1/32 in, 11-1/2 in, 12-15/16 in, 13-23/32 in, 4-1/16 in, 5-31/32 in, 5-5/16 in, 6-19/32 in, 7-9/32 in, 8-21/32 in
  • Wrench Size Range
    1/4 x 5/16 to 1-1/8 x 1-3/16 in
  • Wrench Sizes
    1-1/16 x 1-1/4 in, 1-1/8 x 1-3/16 in, 1/2 x 9/16 in, 1/4 x 5/16 in, 11/16 x 3/4 in, 13/16 x 7/8 in, 15/16 x 1 in, 3/8 x 7/16 in, 7/16 x 1/2 in, 9/16 x 5/8 in

Details

  • Additional Details
    Satin Chrome Finish
  • Handle Style
    Plain
  • Included Accessories
    Roll Pouch
  • Measurement System
    Imperial
  • Number Of Pieces
    10
  • UPC_NO
    662459918369
  • Wrench Set Type
    Open End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)