Motion
WS-1605
Open End Wrench Set - 5 PC, Open End Type, Plain Handle Style
MI ITEM #03459493
MFR #WS-1605
Your Price$106.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrench Set - 5 PC, Open End Type, Plain Handle Style
MI ITEM #03459493
MFR #WS-1605

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$106.81/each(List $122.84)

Overview

Mfr description
WS-1605 SH OPEN END WRENCH SET 5 PC
  • Two openings in each wrench with 45° chamfer on wrench ends allow easy placement of wrench on the fastener
  • Continuous arc design minimizes spreading and is stronger than “V” design
  • Chrome finish provides good grip and cleans easily
  • Contains sizes: 3/16 in x 7/32 in, 1/4 in x 9/32 in, 5/16 in x 11/32 in, 3/8 in x 7/16 in and 1/2 in x 9/16 in

Specifications

  • Wrench Set Type
    Open End
  • Number Of Pieces
    5
  • Handle Style
    Plain
  • Head Angle
    Straight
  • Wrench Size Range
    3/16 x 7/32 to 1/2 x 9/16 in
  • Included Accessories
    Roll Pouch
  • Measurement System
    Imperial
  • Overall Length
    2-27/32 in, 3-3/4 in, 3-5/32 in, 3-7/16 in, 4-11/32 in
  • Wrench Sizes
    1/2 x 9/16 in, 1/4 x 9/32 in, 3/16 x 7/32 in, 3/8 x 7/16 in, 5/16 x 11/32 in
  • UPC_NO
    662459918390
  • Additional Details
    Short Double Head Open End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought