Motion
MWS-12RCS
Combination Wrench Set - 12 PC, Combination Type, Plain Handle Style
Mi Item #03459512
MFR #MWS-12RCS
Price$219.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench Set - 12 PC, Combination Type, Plain Handle Style
Mi Item #03459512
MFR #MWS-12RCS

Mfr description
MWS-12RCS 12PC MM ST RAT CMBWR SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.68/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    3-1/2 in, 3-27/32 in, 3-3/4 in, 4-1/2 in, 4-1/4 in, 4-1/8 in, 4-11/16 in, 4-29/32 in, 5 in, 5-1/2 in, 5-1/4 in, 5-5/32 in
  • Weight
    5.52 lbs
  • Wrench Size Range
    8 to 19 mm
  • Wrench Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm

Details

  • Additional Details
    Reversible Stubby Ratcheting
  • Handle Style
    Plain
  • Included Accessories
    Plastic Tray
  • Measurement System
    Metric
  • Number Of Pieces
    12
  • UPC_NO
    662459919281
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)