Motion
WSBD-7RC
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 8 PT Socket Points, 3/8 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 9 PC
Mi Item #03459518
MFR #WSBD-7RC
Price$63.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, 8 PT Socket Points, 3/8 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 9 PC
Mi Item #03459518
MFR #WSBD-7RC

Mfr description
WSBD-7RC 3/8 DR 8-PT SKT SET, 7 PC
  • Lobular openings for greater turning power without deforming the fastener
  • Designed for quick engagement on 4 point fasteners
  • Set contains: 1/4" to 5/8" with clip rail
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.59/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    5/8 in
  • Min Size
    1/4 in
  • Overall Length
    1 in, 1-1/8 in, 15/16 in, 29/32 in
  • Socket Sizes
    1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in

Details

  • Additional Details
    Supertorque Lobular Opening
  • Included Accessories
    Clip Rail
  • Measurement System
    Imperial
  • Number Of Pieces
    7
  • Number of Sockets
    9 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    8 PT
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459928863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)