Motion
31301
Non-Impact Socket - Imperial, 3/8 in Drive Size, 5/8 in Socket Size, 6 PT, Standard Type
MI ITEM #03459526
MFR #31301
Your Price$9.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 5/8 in Socket Size, 6 PT, Standard Type
MI ITEM #03459526
MFR #31301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.38/each(List $10.78)

Overview

Mfr description
31301 5/8" 6PT SPK PLUG SKT 3/8 DR

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    5/8 in
  • Socket Points
    6 PT
  • Material
    Alloy Steel
  • Overall Length
    2.8438 in
  • UPC_NO
    662459313010
  • Shaft Style
    Standard Straight
  • Length/Diameter
    11/16 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text