Motion
WS-476
Adjustable Wrench Set - 6 PC, Adjustable Type, Plain Handle Style
MI ITEM #03459536
MFR #WS-476
Price$352.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Wrench Set - 6 PC, Adjustable Type, Plain Handle Style
MI ITEM #03459536
MFR #WS-476

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$352.15/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    5-3/8 in, 6-7/8 in, 9-1/2 in, 9-7/8 in
  • Weight
    1.56 lbs
  • Wrench Size Range
    6-1/4 in
  • Wrench Sizes
    1-1/4 to 3 in, 2 to 4-3/4 in, 3/4 to 2 in, 4-1/2 to 6-1/4 in

Details

  • Additional Details
    Industrial Black Finish
  • Handle Style
    Plain
  • Measurement System
    Imperial
  • Number Of Pieces
    6
  • UPC_NO
    662459922366
  • Wrench Set Type
    Adjustable

Overview

Mfr description
WS-476 ADJ PIN SPANNER WR SET 6 PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought