Motion
35208
Non-Impact Socket - Imperial, 1/2 in Drive Size, 1/4 in Socket Size, Hex Bit, Standard Type
MI ITEM #03459542
MFR #35208
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 1/4 in Socket Size, Hex Bit, Standard Type
MI ITEM #03459542
MFR #35208

Mfr description
35208 1/2" DR HEX BIT SOCKET 1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    2.4063 in
  • Socket Size
    1/4 in

Details

  • Measurement System
    Imperial
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Standard
  • UPC_NO
    662459352088

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)