Motion
PLS-6A
Plier Set - Chain Nose Side Cutter, Diagonal, Front-End Stripper, Side-Cutting, Slip Joint, 6 Pieces
MI ITEM #03459569
MFR #PLS-6A
Price$278.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plier Set - Chain Nose Side Cutter, Diagonal, Front-End Stripper, Side-Cutting, Slip Joint, 6 Pieces
MI ITEM #03459569
MFR #PLS-6A

Mfr description
PLS-6A GENERAL SERVICE PLIERS SET
  • Set includes: 5" utility super joint, 1/2" chain nose side cutters, 10" utility super joint, 7" side-cutting, 6" diagonal-cutting and a 8-1/4" front-end stripper in a rolled pouch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.96/each

Specifications

Dimensions

  • Overall Length
    10 (PL-1520C) in, 5 (PL-1519C) in, 6 (PL-46C) in, 6-1/2 (PL-76C) in, 7 (2628G-180) in, 8-1/4 (23503) in
  • Weight
    4.57 lbs

Details

  • Handle Style
    Double Dipped Plastic
  • Includes
    Roll Pouch
  • Includes Cutter
    Includes Cutter
  • Interchangeable Head
    Non-Interchangeable Head Tool
  • Nose Shape
    Chain Nose
  • Number Of Pieces
    6
  • Plier Type
    Chain Nose Side Cutter, Diagonal, Front-End Stripper, Side-Cutting, Slip Joint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)