Motion
SB-526
Non-Impact Socket - Imperial, 1/2 in Drive Size, 51/64 in Socket Size, 5 PT, Standard Type
Mi Item #03459572
MFR #SB-526
Price$22.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 51/64 in Socket Size, 5 PT, Standard Type
Mi Item #03459572
MFR #SB-526

Mfr description
SB-526 1/2 DR BLACK PENTA SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.65/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    23/32 in
  • Overall Length
    1.2500 in
  • Socket Size
    51/64 in

Details

  • Material
    Special Capron®
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    5 PT
  • Socket Type
    Standard
  • UPC_NO
    662459904713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)