Motion
BB-526
Non-Impact Socket - Imperial, 3/8 in Drive Size, 51/64 in Socket Size, 5 PT, Standard Type
Mi Item #03459576
MFR #BB-526
Price$25.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 51/64 in Socket Size, 5 PT, Standard Type
Mi Item #03459576
MFR #BB-526

Mfr description
BB-526 3/8 DR BLACK PENTA SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.58/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    23/32 in
  • Overall Length
    1.0625 in
  • Socket Size
    51/64 in

Details

  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    5 PT
  • Socket Type
    Standard
  • UPC_NO
    662459904652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)