Motion
W40RC7
Tool Cabinet - 7 Drawers, 40 in Wide, 19-13/16 in Deep, 37-7/8 in High, Red, Rolling Cabinet
MI ITEM #03459579
MFR #W40RC7
Price$2,492.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Cabinet - 7 Drawers, 40 in Wide, 19-13/16 in Deep, 37-7/8 in High, Red, Rolling Cabinet
MI ITEM #03459579
MFR #W40RC7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,492.18/each

Specifications

Dimensions

  • Depth
    19-13/16 in
  • Height
    37-7/8 in
  • Length
    40 in
  • Width
    40 in

Details

  • Color
    Red
  • Finish Coating
    High Luster paint
  • Material
    Steel
  • Number Of Drawers
    7
  • Type
    Rolling Cabinet
  • Weight Capacity
    75 lbs

Overview

Mfr description
W40RC7 40" 7 DRAWER ROLL CABINET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought