Motion
20542
Ball Pein Hammer - 8 oz Head Weight, Comfort Grip Handle Style, 10-3/4 in Overall Length
MI ITEM #03459583
MFR #20542
Price$28.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Pein Hammer - 8 oz Head Weight, Comfort Grip Handle Style, 10-3/4 in Overall Length
MI ITEM #03459583
MFR #20542

Mfr description
20542 8 OZ BL PN FBRGLS HNDL HMR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.07/each

Specifications

Dimensions

  • Face Diameter
    7/8 in
  • Handle Length
    9-1/2 in
  • Head Weight
    8 oz
  • Overall Length
    10-3/4 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Handle Style
    Comfort Grip
  • Head Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)