Motion
WS-1168RCF

WILLIAMS TOOLS
WS-1168RCF

Combination Wrench Set - 8 PC, Combination Type, Plain Handle Style
Mi Item #03459584
MFR #WS-1168RCF
Price$258.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
WS-1168RCF

Combination Wrench Set - 8 PC, Combination Type, Plain Handle Style
Mi Item #03459584
MFR #WS-1168RCF

Mfr description
WS-1168RCF 8PC F-H RAT CMBWR SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.98/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    10 in, 5-1/2 in, 6-11/16 in, 6-5/16 in, 7-1/4 in, 7-19/32 in, 8-13/32 in, 9 in
  • Weight
    3.84 lbs
  • Wrench Size Range
    5/16 to 3/4 in
  • Wrench Sizes
    1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in

Details

  • Additional Details
    Reversible Flexible Head Ratcheting
  • Handle Style
    Plain
  • Included Accessories
    Plastic Tray
  • Measurement System
    Imperial
  • Number Of Pieces
    8
  • UPC_NO
    662459919021
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)