Motion
WS-1175
SUPERTORQUE® Combination Wrench Set - 6 PC, Combination Type, Plain Handle Style
Mi Item #03459585
MFR #WS-1175
Price$2,417.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SUPERTORQUE® Combination Wrench Set - 6 PC, Combination Type, Plain Handle Style
Mi Item #03459585
MFR #WS-1175

Mfr description
WS-1175 COMB WRCH SET SATIN 6-PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,417.06/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    25-13/16 in, 26-3/8 in, 26-31/32 in, 27-9/16 in, 28-3/4 in, 29-29/32 in
  • Weight
    46.00 lbs
  • Wrench Size Range
    2-1/16 to 2-1/2 in
  • Wrench Sizes
    2-1/16 in, 2-1/2 in, 2-1/4 in, 2-1/8 in, 2-3/16 in, 2-3/8 in

Details

  • Additional Details
    Satin Chrome Finish
  • Handle Style
    Plain
  • Measurement System
    Imperial
  • Number Of Pieces
    6
  • UPC_NO
    662459325099
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)