Motion
MWS-12RCF
Combination Wrench Set - 12 PC, Combination Type, Plain Handle Style
Mi Item #03459594
MFR #MWS-12RCF
Price$324.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench Set - 12 PC, Combination Type, Plain Handle Style
Mi Item #03459594
MFR #MWS-12RCF

Mfr description
MWS-12RCF 12PC MM F-H RAT CMBWR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.01/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    10 in, 5-9/16 in, 6 in, 6-3/4 in, 6-5/16 in, 7 in, 7-11/16 in, 7-19/32 in, 8 in, 8-5/16 in, 9 in, 9-1/2 in
  • Weight
    5.16 lbs
  • Wrench Size Range
    8 to 19 mm
  • Wrench Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm

Details

  • Additional Details
    Reversible Flexible Head Ratcheting
  • Handle Style
    Plain
  • Included Accessories
    Plastic Tray
  • Measurement System
    Metric
  • Number Of Pieces
    12
  • UPC_NO
    662459919151
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)