Motion
H-51AB1
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, 3/4 in Drive Size, 24-11/16 in Overall Length
MI ITEM #03459596
MFR #H-51AB1
Price$313.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, 3/4 in Drive Size, 24-11/16 in Overall Length
MI ITEM #03459596
MFR #H-51AB1

Mfr description
H-51AB1 3/4 DR RTCHT, 24-11/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$313.55/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    24-11/16 in

Details

  • Flexible Head
    Fixed Head
  • Grip Style
    Knurled Grip
  • Head Shape
    Pear
  • Release Type
    Standard
  • Reversing Style
    Standard Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)