Motion
24050
Guranteed Tough Nut Driver Set - Hollow Shank Style, Number of Drivers: 7
MI ITEM #03459599
MFR #24050
Price$100.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guranteed Tough Nut Driver Set - Hollow Shank Style, Number of Drivers: 7
MI ITEM #03459599
MFR #24050

Mfr description
24050 7 PC CUSH GRIP NUTDRR SET
  • Hollow shaft accommodates long bolts or studs
  • Precision machined socket end
  • Cushion grip handle for comfort
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.29/each

Specifications

Dimensions

  • Hex Size
    1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in

Details

  • Handle Style
    Cushion Grip
  • Non Sparking
    Not Non-Sparking
  • Number of Drivers
    7
  • Replaceable Shaft
    Fixed Shaft
  • Shank Style
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)