Motion
MA-6SA
Non-Impact Socket - Imperial, 1/4 in Drive Size, 3/16 in Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
MI ITEM #03459614
MFR #MA-6SA
Your Price$13.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/4 in Drive Size, 3/16 in Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
MI ITEM #03459614
MFR #MA-6SA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.95/each(List $16.04)

Overview

Mfr description
MA-6SA 1/4 DR 3/16 HEX BIT SKT

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Imperial
  • Socket Size
    3/16 in
  • Socket Points
    Hex Bit
  • Finish Coating
    Polished Chrome
  • Overall Length
    1.0625 in
  • UPC_NO
    662459201683
  • Shaft Style
    Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text