Motion
1222RCF
Combination Wrench - Imperial, Chrome, 11/16 in Box End Wrench Size, 11/16 in Open End Wrench Size, 9 in
MI ITEM #03459618
MFR #1222RCF
Your Price$38.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Chrome, 11/16 in Box End Wrench Size, 11/16 in Open End Wrench Size, 9 in
MI ITEM #03459618
MFR #1222RCF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.05/each(List $43.76)

Overview

Mfr description
1222RCF 11/16" F-H RAT COMB WR

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Wrench Type
    Flex-Head, Reversible Ratcheting
  • Socket Shape
    12 PT
  • Box End Head Width
    1-9/32 in
  • Open End Head Width
    1-15/32 in
  • Box End Head Thickness
    1/2 in
  • Open End Head Thickness
    9/32 in
  • UPC_NO
    662459919007
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text