Specifications
Dimensions
- Overall Length7-13/16 in
- Socket Depth15/32 x 17/32 in
- Socket Size3/8 x 7/16 in
Details
- Measurement SystemImperial
- Number Of EndsDouble End
- Shaft StyleFlex End
- Socket Points12 PT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)