Specifications
Dimensions
- Overall Length10 in
- Socket Depth23/32 x 3/4 in
- Socket Size5/8 x 11/16 in
Details
- Measurement SystemImperial
- Number Of EndsDouble End
- Shaft StyleFlex End
- Socket Points12 PT
- UPC_NO662459313027
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)