Motion
23503
Williams Tools Wire Stripper, Maximum Compatible Wire Size: 10AWG, Includes Cutter, Grip Style: Air Cushioned
Mi Item #03459632
MFR #23503
Price$32.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Williams Tools Wire Stripper, Maximum Compatible Wire Size: 10AWG, Includes Cutter, Grip Style: Air Cushioned
Mi Item #03459632
MFR #23503

Mfr description
23503 FRONT END STRIP-CUT/CRMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.80/each

Specifications

Dimensions

  • Compatible Wire Size Range
    22 to 10 AWG
  • Max Compatible Wire Size
    10 AWG
  • Min Compatible Wire Size
    22 AWG
  • Overall Length
    8-1/4 in

Details

  • Grip Style
    Air Cushioned
  • Includes Crimper
    Crimper Not Included
  • Includes Cutter
    Includes Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)