Motion
1222RCS
Combination Wrench - Imperial, Chrome, 11/16 in Box End Wrench Size, 11/16 in Open End Wrench Size, 5-1/4 in
MI ITEM #03459639
MFR #1222RCS
Price$31.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Chrome, 11/16 in Box End Wrench Size, 11/16 in Open End Wrench Size, 5-1/4 in
MI ITEM #03459639
MFR #1222RCS

Mfr description
1222RCS 11/16" ST RAT COMB WR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.82/each

Specifications

Dimensions

  • Box End Head Thickness
    1/2 in
  • Box End Head Width
    1-5/16 in
  • Box End Wrench Size  
    11/16 in
  • Head Angle
    Offset
  • Open End Head Thickness
    9/32 in
  • Open End Head Width
    1-1/2 in
  • Open End Wrench Size  
    11/16 in
  • Overall Length  
    5-1/4 in

Details

  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Socket Shape
    12 PT
  • UPC_NO
    662459919359
  • Wrench Type
    Reversible Ratcheting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)