Motion
1215MRCF
Combination Wrench - Metric, Chrome, 15 mm Box End Wrench Size, 15 mm Open End Wrench Size, 8 in
MI ITEM #03459645
MFR #1215MRCF
List Price$38.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Metric, Chrome, 15 mm Box End Wrench Size, 15 mm Open End Wrench Size, 8 in
MI ITEM #03459645
MFR #1215MRCF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.66/each for your price

Overview

Mfr description
1215MRCF 15MM F-H RAT COMB WR

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Wrench Type
    Flex-Head, Reversible Ratcheting
  • Socket Shape
    12 PT
  • Box End Head Width
    1-5/32 in
  • Open End Head Width
    1-1/4 in
  • Box End Head Thickness
    7/16 in
  • Open End Head Thickness
    9/32 in
  • UPC_NO
    662459919106
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text