Motion
1218MRCF
Combination Wrench - Metric, Chrome, 18 mm Box End Wrench Size, 18 mm Open End Wrench Size, 9-1/2 in
MI ITEM #03459648
MFR #1218MRCF
List Price$46.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Metric, Chrome, 18 mm Box End Wrench Size, 18 mm Open End Wrench Size, 9-1/2 in
MI ITEM #03459648
MFR #1218MRCF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.41/each for your price

Overview

Mfr description
1218MRCF 18MM F-H RAT COMB WR

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Wrench Type
    Flex-Head, Reversible Ratcheting
  • Socket Shape
    12 PT
  • Box End Head Width
    1-3/8 in
  • Open End Head Width
    1-9/16 in
  • Box End Head Thickness
    1/2 in
  • Open End Head Thickness
    5/16 in
  • UPC_NO
    662459919137
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text