Motion
W26TC4
Tool Chest - 4 Drawers, 26.7188 in Wide, 19.8125 in Deep, 19.4063 in High, Red, Drawer Top Chest
Mi Item #03459651
MFR #W26TC4
Price$1,362.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Chest - 4 Drawers, 26.7188 in Wide, 19.8125 in Deep, 19.4063 in High, Red, Drawer Top Chest
Mi Item #03459651
MFR #W26TC4

Mfr description
W26TC4 26" 4 DRAWER TOP CHEST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,362.45/each

Specifications

Dimensions

  • Depth
    19.8125 in
  • Height
    19.4063 in
  • Length
    26-23/32 in
  • Width
    26.7188 in

Details

  • Color
    Red
  • Finish Coating
    High Luster paint
  • Material
    Steel
  • Number Of Drawers
    4
  • Type
    Drawer Top Chest
  • UPC_NO
    662459928603
  • Weight Capacity
    75 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)