Motion
23072
Plier Set - Locking, Spring Return, 3 Pieces
Mi Item #03459653
MFR #23072
Price$55.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plier Set - Locking, Spring Return, 3 Pieces
Mi Item #03459653
MFR #23072

Mfr description
23072 3 PIECE LOCK PLIERS SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.31/each

Specifications

Dimensions

  • Overall Length
    10 (23303) in, 5 (23301) in, 7 (23302) in

Details

  • Includes
    7" Curved Jaw Locking Pliers with Cutter
  • Includes Cutter
    Includes Cutter
  • Interchangeable Head
    Non-Interchangeable Head Tool
  • Jaw Surface Style
    Serrated
  • Nose Shape
    Curved
  • Number Of Pieces
    3
  • Plier Type
    Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)