Motion
23074
Plier Set - Locking, Spring Return, 4 Pieces
MI ITEM #03459655
MFR #23074
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plier Set - Locking, Spring Return, 4 Pieces
MI ITEM #03459655
MFR #23074

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10 (23303) in, 5 (23301) in, 6 (23309) in, 9 (23310) in

Details

  • Includes
    9" Long Nose with Wire Cutter
  • Includes Cutter
    Includes Cutter
  • Interchangeable Head
    Non-Interchangeable Head Tool
  • Jaw Surface Style
    Serrated
  • Nose Shape
    Curved, Long
  • Number Of Pieces
    4
  • Plier Type
    Locking

Overview

Mfr description
23074 4 PIECE LOCK PLIERS SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought