1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
W40TC4
Tool Chest - 4 Drawers, 40.0313 in Wide, 20.0000 in Deep, 19.4375 in High, Red, Drawer Top Chest
MI ITEM #
03459656
MFR #
W40TC4
Price
$1,872.74
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Chests, Cabinets and Workbenches
WILLIAMS TOOLS W40TC4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
W40TC4
Tool Chest - 4 Drawers, 40.0313 in Wide, 20.0000 in Deep, 19.4375 in High, Red, Drawer Top Chest
MI ITEM #
03459656
MFR #
W40TC4
Mfr description
W40TC4 40" 4 DRAWER TOP CHEST
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,872
.74
/each
Add to Cart
Specifications
Dimensions
Depth
20.0000 in
Height
19.4375 in
Length
40-1/32 in
Width
40.0313 in
Details
Color
Red
Finish Coating
High Luster paint
Material
Steel
Number Of Drawers
4
Type
Drawer Top Chest
UPC_NO
662459928580
Weight Capacity
75 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items