Motion
23076
Plier Set - Locking, Spring Return, 5 Pieces
Mi Item #03459658
MFR #23076
Price$93.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plier Set - Locking, Spring Return, 5 Pieces
Mi Item #03459658
MFR #23076

Mfr description
23076 5 PIECE LOCK PLIERS SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.21/each

Specifications

Dimensions

  • Overall Length
    10 (23305) in, 5 (23301) in, 6 (23320) in, 7 (23302) in, 9 (23310) in

Details

  • Includes
    9" Long Nose with Wire Cutter
  • Includes Cutter
    Includes Cutter
  • Interchangeable Head
    Non-Interchangeable Head Tool
  • Jaw Surface Style
    Serrated
  • Nose Shape
    C-Clamp, Curved, Long, Straight
  • Number Of Pieces
    5
  • Plier Type
    Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)