Motion
23535
Williams Tools Wire Stripper, Maximum Compatible Wire Size: 20AWG, Includes Cutter, Grip Style: Air Cushioned
MI ITEM #03459666
MFR #23535
Your Price$27.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Williams Tools Wire Stripper, Maximum Compatible Wire Size: 20AWG, Includes Cutter, Grip Style: Air Cushioned
MI ITEM #03459666
MFR #23535

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.01/each(List $32.78)

Overview

Mfr description
23535 CG SUPER STRIPPER 20-30

Specifications

  • Includes Cutter
    Includes Cutter
  • Includes Crimper
    Crimper Not Included
  • Plier Nose Or V Notch
    Pliers Nose
  • Grip Style
    Air Cushioned
  • Compatible Wire Size Range
    32 to 20 AWG
  • Overall Length
    7-1/4 in
  • Max Compatible Wire Size
    20 AWG
  • Min Compatible Wire Size
    32 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text