Motion
12607
Williams Tools Solid Socket Wrench, Flex End Shaft, Overall Length: 12", Imperial, Double End, Socket Points: 12 PT
Mi Item #03459667
MFR #12607
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Williams Tools Solid Socket Wrench, Flex End Shaft, Overall Length: 12", Imperial, Double End, Socket Points: 12 PT
Mi Item #03459667
MFR #12607

Mfr description
12607 DBL FLX-HD WR 3/4 X 7/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    12 in
  • Socket Depth
    3/4 x 29/32 in
  • Socket Size
    3/4 x 7/8 in

Details

  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Shaft Style
    Flex End
  • Socket Points
    12 PT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)