Motion
42301
Large Bed Creeper - Wheeled
Mi Item #03459678
MFR #42301
Price$221.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Large Bed Creeper - Wheeled
Mi Item #03459678
MFR #42301

Mfr description
42301 STD DUTY DROP SLDR CRPR
  • Low-Profile And Drop-Rail Design
  • 16 Gauge
  • Hooded Casters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.45/each

Specifications

Dimensions

  • Ground Clearance
    2 in

Details

  • Frame Material
    Steel
  • Number Of Casters
    6
  • Type
    Large Bed Creeper
  • Wheeled Or Stationary
    Wheeled
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)