Motion
1211MRCS
Combination Wrench - Metric, Chrome, 11 mm Box End Wrench Size, 11 mm Open End Wrench Size, 4-1/8 in
MI ITEM #03459684
MFR #1211MRCS
List Price$21.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Metric, Chrome, 11 mm Box End Wrench Size, 11 mm Open End Wrench Size, 4-1/8 in
MI ITEM #03459684
MFR #1211MRCS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.87/each for your price

Overview

Mfr description
1211MRCS 11MM ST RAT COMB WR

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Wrench Type
    Reversible Ratcheting
  • Socket Shape
    12 PT
  • Box End Head Width
    29/32 in
  • Open End Head Width
    31/32 in
  • Box End Head Thickness
    11/32 in
  • Open End Head Thickness
    7/32 in
  • UPC_NO
    662459919199
  • Weight
    0.22 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text