Motion
1212MRCS
Combination Wrench - Chrome, 12 mm Box End Wrench Size, 12 mm Open End Wrench Size, 4-1/4 in OAL
Mi Item #03459686
MFR #1212MRCS
Price$24.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Chrome, 12 mm Box End Wrench Size, 12 mm Open End Wrench Size, 4-1/4 in OAL
Mi Item #03459686
MFR #1212MRCS

Mfr description
1212MRCS 12MM ST RAT COMB WR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.09/each

Specifications

Dimensions

  • Box End Head Thickness
    3/8 in
  • Box End Head Width
    15/16 in
  • Box End Wrench Size  
    12 mm
  • Head Angle
    Offset
  • Open End Head Thickness
    7/32 in
  • Open End Head Width
    1 in
  • Open End Wrench Size  
    12 mm
  • Overall Length  
    4-1/4 in
  • Weight
    0.14 lbs

Details

  • Finish Coating
    Chrome
  • Measurement System
    Metric
  • Socket Shape
    12 PT
  • UPC_NO
    662459919205
  • Wrench Type
    Reversible Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)