Motion
1219MRCS
Combination Wrench - Metric, Chrome, 19 mm Box End Wrench Size, 19 mm Open End Wrench Size, 5-1/2 in
MI ITEM #03459694
MFR #1219MRCS
Your Price$31.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Metric, Chrome, 19 mm Box End Wrench Size, 19 mm Open End Wrench Size, 5-1/2 in
MI ITEM #03459694
MFR #1219MRCS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.32/each(List $36.01)

Overview

Mfr description
1219MRCS 19MM ST RAT COMB WR

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Wrench Type
    Reversible Ratcheting
  • Socket Shape
    12 PT
  • Box End Head Width
    1-15/32 in
  • Open End Head Width
    1-9/16 in
  • Box End Head Thickness
    17/32 in
  • Open End Head Thickness
    11/32 in
  • UPC_NO
    662459919274
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text