Motion
1212RCF
Combination Wrench - Imperial, Chrome, 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size, 6-5/16 in
MI ITEM #03459697
MFR #1212RCF
List Price$29.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Chrome, 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size, 6-5/16 in
MI ITEM #03459697
MFR #1212RCF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.39/each for your price

Overview

Mfr description
1212RCF 3/8" F-H RAT COMB WR

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Wrench Type
    Flex-Head, Reversible Ratcheting
  • Socket Shape
    12 PT
  • Box End Head Width
    7/8 in
  • Open End Head Width
    29/32 in
  • Box End Head Thickness
    5/16 in
  • Open End Head Thickness
    7/32 in
  • UPC_NO
    662459918956
  • Weight
    0.18 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text