Motion
MWS-4RC
Combination Wrench Set - 4 PC, Combination Type, Plain Handle Style
MI ITEM #03459699
MFR #MWS-4RC
Price$205.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench Set - 4 PC, Combination Type, Plain Handle Style
MI ITEM #03459699
MFR #MWS-4RC

Mfr description
MWS-4RC 4PC MM RAT CMBWR SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.18/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    10-3/4 in, 11-1/4 in, 12 in, 12-31/32 in
  • Weight
    4.64 lbs
  • Wrench Size Range
    21 to 25 mm
  • Wrench Sizes
    21 mm, 22 mm, 24 mm, 25 mm

Details

  • Additional Details
    High Polish Chrome Finish
  • Handle Style
    Plain
  • Included Accessories
    Roll Pouch
  • Measurement System
    Metric
  • Number Of Pieces
    4
  • UPC_NO
    662459919557
  • Wrench Set Type
    Combination

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)