Motion
1218RCS
Combination Wrench - Imperial, Chrome, 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size, 4-11/16 in
MI ITEM #03459708
MFR #1218RCS
Price$29.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Chrome, 9/16 in Box End Wrench Size, 9/16 in Open End Wrench Size, 4-11/16 in
MI ITEM #03459708
MFR #1218RCS

Mfr description
1218RCS 9/16" ST RAT COMB WR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.62/each

Specifications

Dimensions

  • Box End Head Thickness
    13/32 in
  • Box End Head Width
    1-3/32 in
  • Box End Wrench Size  
    9/16 in
  • Head Angle
    Offset
  • Open End Head Thickness
    1/4 in
  • Open End Head Width
    1-3/16 in
  • Open End Wrench Size  
    9/16 in
  • Overall Length  
    4-11/16 in

Details

  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Socket Shape
    12 PT
  • UPC_NO
    662459919335
  • Wrench Type
    Reversible Ratcheting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)