Motion
1209MRCF
Combination Wrench - Chrome, 9 mm Box End Wrench Size, 9 mm Open End Wrench Size, 6 in OAL
Mi Item #03459709
MFR #1209MRCF
Price$30.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Chrome, 9 mm Box End Wrench Size, 9 mm Open End Wrench Size, 6 in OAL
Mi Item #03459709
MFR #1209MRCF

Mfr description
1209MRCF 9MM F-H RAT COMB WR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.28/each

Specifications

Dimensions

  • Box End Head Thickness
    5/16 in
  • Box End Head Width
    25/32 in
  • Box End Wrench Size  
    9 mm
  • Handle Length
    6 in, 152.40 mm
  • Head Angle
    Offset
  • Open End Head Thickness
    5/32 in
  • Open End Head Width
    13/16 in
  • Open End Wrench Size  
    9 mm
  • Overall Length  
    6 in
  • Weight
    0.19 lbs

Details

  • Finish Coating
    Chrome
  • Measurement System
    Metric
  • Non Sparking
    No
  • Number Of Points
    12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Shape
    12 PT
  • Type
    Flex Head Reversible Ratcheting Combination Wrench
  • UPC_NO
    662459919045
  • Wrench Style
    Combination
  • Wrench Type
    Flex-Head, Reversible Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)