Motion
1212RCS
Combination Wrench - Chrome, 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size, 3-29/32 in OAL
Mi Item #03459724
MFR #1212RCS
Price$21.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Chrome, 3/8 in Box End Wrench Size, 3/8 in Open End Wrench Size, 3-29/32 in OAL
Mi Item #03459724
MFR #1212RCS

Mfr description
1212RCS 3/8" ST RAT COMB WR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.67/each

Specifications

Dimensions

  • Box End Head Thickness
    11/32 in
  • Box End Head Width
    7/8 in
  • Box End Wrench Size  
    3/8 in
  • Head Angle
    Offset
  • Open End Head Thickness
    3/16 in
  • Open End Head Width
    7/8 in
  • Open End Wrench Size  
    3/8 in
  • Overall Length  
    3-29/32 in
  • Weight
    0.11 lbs

Details

  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Number Of Points
    12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Shape
    12 PT
  • Type
    Reversible Ratcheting Combination Wrench
  • UPC_NO
    662459919304
  • Wrench Style
    Combination
  • Wrench Type
    Reversible Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)