Motion
WS-1164RC
Combination Wrench Set - 4 PC, Combination Type, Plain Handle Style
Mi Item #03459726
MFR #WS-1164RC
Price$177.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench Set - 4 PC, Combination Type, Plain Handle Style
Mi Item #03459726
MFR #WS-1164RC

Mfr description
WS-1164RC 4PC RAT CMBWR SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$177.52/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    10-1/2 in, 11-13/32 in, 12 in, 13 in
  • Weight
    5.10 lbs
  • Wrench Size Range
    13/16 to 1 in
  • Wrench Sizes
    1 in, 13/16 in, 15/16 in, 7/8 in

Details

  • Additional Details
    Reversible Ratcheting
  • Handle Style
    Plain
  • Included Accessories
    Plastic Tray
  • Measurement System
    Imperial
  • Number Of Pieces
    4
  • UPC_NO
    662459918888
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)