1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
28211
Sheet Metal Snip - 16 ga Cutting Capacity, 9 in Overall Length
MI ITEM #
03459732
MFR #
28211
Price
$39.54
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Scissors and Shear Cutters
Sheet Metal Snips
WILLIAMS TOOLS 28211
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
28211
Sheet Metal Snip - 16 ga Cutting Capacity, 9 in Overall Length
MI ITEM #
03459732
MFR #
28211
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$39.54
/each
Qty
Add to Cart
Specifications
Dimensions
Blade Length
1 in
Overall Length
9 in
Details
Cutting Capacity
16 ga
Handle Material
Plastic
Handle Shape
Straight
Material Cut
Cold Rolled Steel
Type Of Cut
Straight
Overview
Mfr description
28211 BULLDOG / NOTCH SNIPS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought