Motion
23518
Williams Tools Wire Stripper, Maximum Compatible Wire Size: 14AWG, Includes Cutter, Grip Style: Air Cushioned
MI ITEM #03459743
MFR #23518
Your Price$21.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Williams Tools Wire Stripper, Maximum Compatible Wire Size: 14AWG, Includes Cutter, Grip Style: Air Cushioned
MI ITEM #03459743
MFR #23518

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.05/each(List $26.31)

Overview

Mfr description
23518 HEAD STRP/CTR 16-26

Specifications

  • Includes Cutter
    Includes Cutter
  • Includes Crimper
    Crimper Not Included
  • Plier Nose Or V Notch
    Pliers Nose
  • Grip Style
    Air Cushioned
  • Compatible Wire Size Range
    26 to 14 AWG
  • Overall Length
    6-1/4 in
  • Max Compatible Wire Size
    14 AWG
  • Min Compatible Wire Size
    26 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text