Motion
23521
Williams Tools Wire Stripper, Maximum Compatible Wire Size: 22AWG, Includes Cutter, Grip Style: Air Cushioned
Mi Item #03459744
MFR #23521
Price$26.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Williams Tools Wire Stripper, Maximum Compatible Wire Size: 22AWG, Includes Cutter, Grip Style: Air Cushioned
Mi Item #03459744
MFR #23521

Mfr description
23521 HEAD STRP/CTR 22-30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.97/each

Specifications

Dimensions

  • Compatible Wire Size Range
    32 to 22 AWG
  • Max Compatible Wire Size
    22 AWG
  • Min Compatible Wire Size
    32 AWG
  • Overall Length
    6-1/4 in

Details

  • Grip Style
    Air Cushioned
  • Includes Crimper
    Crimper Not Included
  • Includes Cutter
    Includes Cutter
  • Plier Nose Or V Notch
    Pliers Nose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)