Motion
1222MRC
Combination Wrench - Chrome, 22 mm Box End Wrench Size, 22 mm Open End Wrench Size, 11-1/4 in OAL
Mi Item #03459787
MFR #1222MRC
Price$56.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Chrome, 22 mm Box End Wrench Size, 22 mm Open End Wrench Size, 11-1/4 in OAL
Mi Item #03459787
MFR #1222MRC

Mfr description
1222MRC 22MM RAT COMB WR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.56/each

Specifications

Dimensions

  • Box End Head Thickness
    19/32 in
  • Box End Head Width
    1-21/32 in
  • Box End Wrench Size  
    22 mm
  • Head Angle
    Offset
  • Open End Head Thickness
    3/8 in
  • Open End Head Width
    1-27/32 in
  • Open End Wrench Size  
    22 mm
  • Overall Length  
    11-1/4 in
  • Weight
    0.32 lbs, 145.15 g

Details

  • Finish Coating
    Chrome
  • Measurement System
    Metric
  • Number Of Points
    12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Shape
    12 PT
  • Type
    Reversible Ratcheting Combination Wrench
  • UPC_NO
    662459918918
  • Wrench Style
    Combination
  • Wrench Type
    Reversible Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)