Motion
11310
Combination Wrench - Imperial, Chrome, 5/16 in Box End Wrench Size, 5/16 in Open End Wrench Size, 3-9/16 in
MI ITEM #03459791
MFR #11310
Price$7.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Chrome, 5/16 in Box End Wrench Size, 5/16 in Open End Wrench Size, 3-9/16 in
MI ITEM #03459791
MFR #11310

Mfr description
11310 5/16 CMB WR 12 PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.20/each

Specifications

Dimensions

  • Box End Head Thickness
    7/16 in
  • Box End Head Width
    1/2 in
  • Box End Wrench Size  
    5/16 in
  • Head Angle
    Offset
  • Open End Head Thickness
    5/32 in
  • Open End Head Width
    11/16 in
  • Open End Wrench Size  
    5/16 in
  • Overall Length  
    3-9/16 in
  • Weight
    1.25 lbs

Details

  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Socket Shape
    12 PT
  • UPC_NO
    662459113108
  • Wrench Type
    Short Shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)