Motion
28221
Sheet Metal Snip - 20 ga Cutting Capacity, 11-3/8 in Overall Length
Mi Item #03459796
MFR #28221
Price$38.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheet Metal Snip - 20 ga Cutting Capacity, 11-3/8 in Overall Length
Mi Item #03459796
MFR #28221

Mfr description
28221 LONG-CUT SNIPS-STR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.42/each

Specifications

Dimensions

  • Blade Length
    3 in
  • Overall Length
    11-3/8 in

Details

  • Cutting Capacity
    20 ga
  • Handle Material
    Plastic
  • Handle Shape
    Straight
  • Material Cut
    Cold Rolled Steel
  • Type Of Cut
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)