Motion
1208RC
Combination Wrench - Chrome, 1/4 in Box End Wrench Size, 1/4 in Open End Wrench Size, 4-1/2 in OAL
Mi Item #03459799
MFR #1208RC
Price$24.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Chrome, 1/4 in Box End Wrench Size, 1/4 in Open End Wrench Size, 4-1/2 in OAL
Mi Item #03459799
MFR #1208RC

Mfr description
1208RC 1/4" RAT COMB WR
  • High-polished chrome finish cleans easily
  • Ratchet lever is easily accessible for quick direction changes
  • Reversible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.21/each

Specifications

Dimensions

  • Box End Head Thickness
    9/32 in
  • Box End Head Width
    21/32 in
  • Box End Wrench Size  
    1/4 in
  • Head Angle
    Offset
  • Open End Head Thickness
    5/32 in
  • Open End Head Width
    21/32 in
  • Open End Wrench Size  
    1/4 in
  • Overall Length  
    4-1/2 in
  • Weight
    0.06 lbs

Details

  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Number Of Points
    12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Shape
    12 PT
  • Type
    Reversible Ratcheting Combination Wrench
  • UPC_NO
    662459918833
  • Wrench Style
    Combination
  • Wrench Type
    Reversible Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)