Motion
1228RC
Combination Wrench - Chrome, 7/8 in Box End Wrench Size, 7/8 in Open End Wrench Size, 11-13/32 in OAL
Mi Item #03459806
MFR #1228RC
Price$56.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Chrome, 7/8 in Box End Wrench Size, 7/8 in Open End Wrench Size, 11-13/32 in OAL
Mi Item #03459806
MFR #1228RC

Mfr description
1228RC 7/8" RAT COMB WR
  • High-polished chrome finish cleans easily
  • Ratchet lever is easily accessible for quick direction changes
  • Reversible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.56/each

Specifications

Dimensions

  • Box End Head Thickness
    19/32 in
  • Box End Head Width
    1-21/32 in
  • Box End Wrench Size  
    7/8 in
  • Head Angle
    Offset
  • Open End Head Thickness
    11/32 in
  • Open End Head Width
    1-7/8 in
  • Open End Wrench Size  
    7/8 in
  • Overall Length  
    11-13/32 in
  • Weight
    0.39 lbs, 0.18 kg

Details

  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Non Sparking
    No
  • Number Of Points
    12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Shape
    12 PT
  • Type
    Reversible Ratcheting Combination Wrench
  • UPC_NO
    662459918857
  • Wrench Style
    Combination
  • Wrench Type
    Reversible Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)